Shop All Pendants
Worth Home Products
Worth Home Products PBN-0302-0011 1-Light Brushed Bronze Instant Pendant Conversion Kit- Scavo Glass Shade
Mfr # PBN-0302-0011
Zoro # G504161303
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worth Home Products
- MFR # PBN-0302-0011
- Zoro # G504161303
- UPC # 877996002161
- Country of Origin China
- Category Pendants
Description
Scavo glass shade with traditional lamp cup in brushed bronze finish. Instant Pendant Light includes everything you need to change your 4 - 6.5 inch (120V) recessed lights to stylish hanging pendant lights in minutes. Screws in like a light bulb. Simple locking ring attaches shade to lamp cup and 4 feet of black cord which wraps around spindle and sits in recessed light fixture hidden by cover plate.
Specifications- Dimensions: 9.45" H x 9.45" W x 48"" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- LUXRITE Deformable LED Garage Light Bulb 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base (LR42350-1PK)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- VAXCEL Milone Mini Pendant Bronze (P0259)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- VAXCEL Milano 4.25-in. W Mini Pendant London Fog Glass, satin nickel finish (P0326)
- VAXCEL Milano Mini Pendant Smoky Fire Glass (P0178)
- CARGILL Cargill 100011437 Pool Salt, Crystalline, Halogen, 40 lb Bag (100011437)
- Worth Home Products Pendants