Shop All General Purpose Gloves
Worldwide Protective Products
Terry Cloth Glove, S, Pairs, PK6
Mfr # MTATA/GYC-CC-S
Zoro # G4525608
product price: $49.59
/pk 6, $8.27/ea
Sold in multiples of 2 for $99.18
$99.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Color Natural, Yellow/Gray
- Standards ANSI Level A4
- Palm Construction Seamless Knit
- Application Metal Fabrication, Glass Handling, Automotive, Aerospace, Appliance Manufacturing, Steel Foundries, High Heat Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # MTATA/GYC-CC-S
- Zoro # G4525608
- UPC # 616314632396
- Country of Origin United States
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Details
Item | Terry Cltoh Glove MTATA/GYC-CC S,PK6 |
Color | Natural, Yellow/Gray |
Standards | ANSI Level A4 |
Palm Construction | Seamless Knit |
Application | Metal Fabrication, Glass Handling, Automotive, Aerospace, Appliance Manufacturing, Steel Foundries, High Heat Areas |
Description
Terry Cltoh Glove MTATA/GYC-CC S,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465A27 (465A27)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-3X)
- MCR SAFETY Rider Raincoat, Yellow, 2XL (260CX2)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/8in H, Reversed (08274)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-8754E)
- WOMANSWORK Womanswork Digger Gloves (504-S)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 2XL)
- VALUGARDS HGI Powdered Extra Large Vinyl Glove, PK1000 (304340174)
- GLACIER GLOVE Ice Bay Extra Large (813BK XL BLK)
- SOFT SCRUB Latex Cleaning Gloves XL Yellow 2 pair (12324-26)
- KLEIN TOOLS Heavy Duty Gloves, Small (60598)
- Worldwide Protective Products Gloves & Hand Protection