Shop All Cut-Resistant Gloves
Worldwide Protective Products
Manzella Gloves, XS, 12PK
Mfr # MK30-XS
Zoro # G4525739
product price: $97.69
/pk 12, $8.14/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Size XS
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # MK30-XS
- Zoro # G4525739
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Details
Item | Manzella Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Lab Coat, L, White, 41 -1/4 In. L (3495 L)
- KLEIN TOOLS Lightweight Gel Knee Pads (60184)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Wht, 11 3/4in, 1W (LQM S W 3 R 120/277 M6)
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (S2540S)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8723B)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Small (48-73-8910)
- MCR SAFETY Gloves, XL, PK12 (92715PUXL)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1092-XXL (11))
- MCR SAFETY Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, X-Large, 1-Pair, 9366XL (9366XL)
- WATSON GLOVES Frontier, Cut Restiant, Latex Palm, Made With Rpet Material, M (351-M)
- MCR SAFETY Gloves, 13g, CutPro, NavyBlue HyperMax, Gray PU XXS, 12PK (92793PUXXS)
- Worldwide Protective Products Cut-Resistant Gloves