Shop All Cut-Resistant Gloves
Worldwide Protective Products
Latex Glove M, PK12
Mfr # MATA10-BDB-M
Zoro # G4525431
product price: $203.99
/pk 12, $17.00/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # MATA10-BDB-M
- Zoro # G4525431
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Latex Gloves |
Silicone-Free | No |
Description
Latex Glove M,PK12, Package Quantity 12
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3 (A1106KAS3RED)
- MOLDEX N95 Disposable Respirator w/ Valve, S, Blue, PK10 (2307N95)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-7)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, (RWG557TXL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (11-939)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-33-008)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, XL, 1 PR (93847XL)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7951)
- HEXARMOR Safety Gloves, S, PR (2052-S (7))
- Worldwide Protective Products Cut-Resistant Gloves