Shop All Coated Gloves
Worldwide Protective Products
Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK
Mfr # 458-M
Zoro # G4525949
product price: $18.79
/pk 12, $1.57/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Latex
- Color Blue/Gray
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # 458-M
- Zoro # G4525949
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Coated Gloves |
Glove Coating Material | Latex |
Color | Blue/Gray |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE DIESEL DETECTOR FLUID (LI75730)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (1434-6)
- FRONTLINE Rescue 18' Ladder Kit (RLA18)
- NMC Out Of Service Bilingual Tag, Pk25 (RPT153)
- WEST CHESTER PROTECTIVE GEAR Touch Screen Gray PU Palm Coat, Hi Vis Yellow Nylon Shell Coated Gloves, Large (HVY713SUTS/L)
- BDG 15G Nylon Liner Crinkle Latex Palm Dipped, Size S (7) (99-1-9842-7)
- PROFLEX BY ERGODYNE Nitrile Coated CR Gloves, ANSI A4, Gray, Size M, 1 Pair (7043)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUG9)
- GLOBAL INDUSTRIAL Ultra-Grip Foam Nitrile Coated Gloves, Gray/Black, X-Large (708345XL)
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 11 (710121)
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, 12PK (713SUCB/S)
- Worldwide Protective Products Gloves & Hand Protection