Shop All Coated Gloves
Worldwide Protective Products
Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK
Mfr # 458-L
Zoro # G4525930
product price: $18.69
/pk 12, $1.56/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Latex
- Color Blue/Gray
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # 458-L
- Zoro # G4525930
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | Latex |
Color | Blue/Gray |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Coating Material | Latex |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter H 1 pc, 6PK (840812)
- MANZELLA Bowhunter Convertible Glove & Mitten, Realtree Edge - Large (1205064)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- WINTER WALKING Ice Cleats, Unisex, 15inLx4-1/2inWx2inH (JD6625-XXL)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (19K983)
- KLEENGUARD G40 Nitrile Coated Gloves, 230 mm Length, Medium/Size 8, Blue, PK12 (40226)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- IRONWEAR Tear-resistant 15 Ga Iron-Tek glove | Foam Nitrile Coating W/ Extnd cuff | Reinforced Stitching PR (4860-SM)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Large (708350L)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7001)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, XL, PR (NF35F/10XL)
- Worldwide Protective Products Coated Gloves