Shop All General Purpose Gloves
Worldwide Protective Products
Knit Shell Glove 500 L, PK12
Mfr # M500-L
Zoro # G4526131
product price: $58.15
/pk 12, $4.85/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # M500-L
- Zoro # G4526131
- UPC # 616314642647
- Country of Origin United States
- Category General Purpose Gloves
Details
Item | Knit Shell Glove 500 L,PK12 |
Silicone-Free | No |
Description
Knit Shell Glove 500 L,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGNS CARDBOARD ONLY 10 X 14 MPLR558XT (MPLR558XT)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- RADIANS T-Shirt, 76-13/64inL, XL, Unsx, 68inSleeve L (ST21-3POS-XL)
- CONDOR Wrist Support, Universal, Ambidextrous, Tan (3RYC5)
- WORLDWIDE PROTECTIVE PRODUCTS Terry Cloth Glove, S, Pairs, PK6 (MTATA/GYC-CC-S)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (12 pair) (48-22-8923B)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9650LW)
- GLOBAL INDUSTRIAL String Knit Gloves, Ladies', 1-Dozen (708354S)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96715L)
- POWERWELD Economy Work Gloves (PW3001)
- KINCO Womens Bamboo Knit Shell Glove; Purple - Medium (256775)
- Worldwide Protective Products Gloves & Hand Protection