Shop All Cut-Resistant Gloves
Worldwide Protective Products
Cut Resistant Gloves, XL, 12PK
Mfr # MATA30-PD2-XL
Zoro # G4525705
product price: $64.99
/pk 12, $5.42/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Xl
- Size XL
- Color Gray/Yellow
- ANSI/ISEA Abrasion Level Not Rated
- Standards ANSI Z89.1-2003; Type 1; Class C; E and G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # MATA30-PD2-XL
- Zoro # G4525705
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | Xl |
Size | XL |
Details
Item | Cut Resistant Gloves |
Color | Gray/Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | ANSI Z89.1-2003; Type 1; Class C; E and G |
Back Material | Cotton |
Application | Metal Fabrication, Automotive, Paper Manufacturing, Aerospace, Public Utilities, Appliance Manufacturing, Plastics and Molding |
Palm Construction | Seamless Knit |
Palm Material | PVC Dots |
Lining | knitted cotton |
Glove Back Material | Cotton |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 25 dB, Peltor X3, Black (X3P5E)
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Red Roll Form (LCD-38-R)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- SHOWA VF, Coated Gloves, Gry, L, 1FYK4, PR (541L-V)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641XXL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (28-360)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (11-541)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size L (9) (99-1-9772-9-K)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1092-XXL (11))
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S5EP-03-011)
- Worldwide Protective Products Cut-Resistant Gloves