Shop All Cut-Resistant Gloves
Worldwide Protective Products
Cut Resistant Gloves, S, 12PK
Mfr # MATA25PL-S
Zoro # G4525346
product price: $60.49
/pk 12, $5.04/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Yellow
- ANSI/ISEA Abrasion Level Not Rated
- Standards ANSI Level A3
- Application Metal Fabrication, Glass Handling, Automotive, Paper Manufacturing, Aerospace, Public Utilities, Appliance Manufacturing, Plastics and Molding, Pulp and Paper, Any Small Parts Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # MATA25PL-S
- Zoro # G4525346
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cut Resistant Gloves |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | ANSI Level A3 |
Application | Metal Fabrication, Glass Handling, Automotive, Paper Manufacturing, Aerospace, Public Utilities, Appliance Manufacturing, Plastics and Molding, Pulp and Paper, Any Small Parts Assembly |
Lining | Cotton |
Palm Construction | Seamless Knit |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Binder, Red/Yellow, 12 in. W, English (ZRS643)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 15M, Gry, PR (N1343 15M)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10052947)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTPCOY-03-M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-423)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (28-359)
- MCR SAFETY Gloves, L, PK12 (92718NFL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC4PU-04-L)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, M, PR (7551)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-511)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, M (540-M)
- Worldwide Protective Products Cut-Resistant Gloves