Shop All Cut-Resistant Gloves
Worldwide Protective Products
Cut Resistant Gloves, L, 12PK
Mfr # MATA25PL-PD2-L
Zoro # G4525285
product price: $61.39
/pk 12, $5.12/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- ANSI/ISEA Abrasion Level Not Rated
- Standards ANSI Level A3
- Lining Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # MATA25PL-PD2-L
- Zoro # G4525285
- UPC # 616314630507
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | ANSI Level A3 |
Lining | Cotton |
Application | Metal Fabrication, Automotive, Paper Manufacturing, Aerospace, Public Utilities, Appliance Manufacturing, Plastics and Molding, Pulp and Paper |
Palm Material | PVC Dots |
Palm Construction | Seamless Knit |
Back Material | PVC Dots |
Glove Back Material | PVC Dots |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- NEVS Direct Thermal Piggy Back Label, Individual 1-up 13/16"x 1-11/16" Blue (CS-PB-T-B)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9694S)
- MCR SAFETY Polyurethane Gloves, X-Large, Gray, PR (9672XL)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4071-M (8))
- SHOWA Biodegradable Glove, Seamless Knit, M, PR (383M-07)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (546L-08-V)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7513B/9L)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 9, PR (S13KBPU-9)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Micro-Foam Nitrile/Polyurethane Palm Coating, L (BW4040)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 12PK (19-D322/XS)
- Worldwide Protective Products Cut-Resistant Gloves