Shop All Cut-Resistant Gloves
Worldwide Protective Products
Cut Resistant Gloves, L, 12PK
Mfr # M13ATA-L
Zoro # G4525370
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- ANSI/ISEA Abrasion Level Not Rated
- Standards ANSI A2
- Application Metal Fabrication, Use as a Liner Glove, Automotive, Paper Manufacturing, Aerospace, Appliance Manufacturing, Plastics and Molding, Any Small Parts Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worldwide Protective Products
- MFR # M13ATA-L
- Zoro # G4525370
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | ANSI A2 |
Application | Metal Fabrication, Use as a Liner Glove, Automotive, Paper Manufacturing, Aerospace, Appliance Manufacturing, Plastics and Molding, Any Small Parts Assembly |
Palm Material | Fiber |
Back Material | Fiber |
Palm Construction | Seamless Knit |
Glove Back Material | Fiber |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.0" Pla (CPT-PRP-25PL-KD6PK)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, #2 Diesel Fuel Bilingual Spanish (OS-DS-D-710-VS-1120)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Black, PK6 (91503-6)
- N-FERNO BY ERGODYNE Knit Beanie, Over the Head, Universal, Lime (6812)
- BDG Seamless Knit 13G HPPE Cut Resistant Double Nitrile Dip, Size L (9) (99-1-9660-9)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (2073-L (9))
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Comfort Fit PR (4862-MD)
- MAGID DROC GPD282 15Gauge Polyurethane Palm GlovesCut Level A2 ShrinkWrapped for Vending Use (SW-GPD282-7)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 10, PR (SKFGFNLTC0)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size L (DXG-E01-10L)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, M, 1 PR (NFD11HD/8M)
- Worldwide Protective Products Gloves & Hand Protection