Shop All Cut-Resistant Gloves
Worldwide Protective Products
Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR
Mfr # 10-1213
Zoro # G4524856
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Size M
- Size M
- Color Gray
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # 10-1213
- Zoro # G4524856
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A6 |
Color | Gray |
Glove Coating Material | Uncoated |
Palm Material | Synthetic Fiber and Steel |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | FDA 21 CFR 177.2800 |
Cuff Style | Knit |
Palm Construction | Seamless Knit |
Back Material | Synthetic Fiber and Steel |
Application | Direct Food Contact, Food Processing |
Series | ATA Hide-Away |
Coating Material | Uncoated |
Brand and Series | PIP ATA Hide-Away |
Silicone-Free | No |
Anti-Static | No |
Latex-Free | No |
Glove Back Material | Synthetic Fiber and Steel |
Description
Knit Glove, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level Not Rated, Standards ASTM F2992-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Black, Plain, PR (75108/11)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XL, 25 PK, White (KCC44334)
- TOUGH DUCK Fluorescent Green Polyester Parka size M (S42611)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (VCB200-06)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR17)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XL, 1 PR (505-XL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XL, 1 PR (333027)
- KYORENE PRO 18g Gray Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-830 (L))
- CONDOR Cut Resistant Gloves, PR (61JC52)
- Worldwide Protective Products Cut-Resistant Gloves