Shop All Cut-Resistant Gloves
Worldwide Protective Products
Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR
Mfr # 10-1214
Zoro # G4524847
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Color Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # 10-1214
- Zoro # G4524847
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Uncoated |
Color | Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | FDA 21 CFR 177.2800 |
Palm Material | Synthetic Fiber and Steel |
Palm Construction | Seamless Knit |
Application | Direct Food Contact, Food Processing |
Back Material | Synthetic Fiber and Steel |
Coating Material | Uncoated |
Glove Back Material | Synthetic Fiber and Steel |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 38x36 In (B11-BLK 38 36)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, L (ST62NV SS L)
- MSA SAFETY Adaptor, G1 APR (10144231-SP)
- CONDOR Reading Glasses, +1.5, Smoke, PR (30ZC58)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XS, 1 PR (4062-XS (6))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4026-XL (10))
- BDG Seamless Knit Kevlar Cut Resistant Black Foam Nitrile Palm, Size S (7) (99-1-9720-7)
- PIP G-Tek Hv, PK12 (33-425LY/XXL)
- RADIANS Gloves TEKTYE Touchscreen A4 Work Glv-M PR (RWG701M)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4030-XL (10))
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (234X-06)
- Worldwide Protective Products Cut-Resistant Gloves