Shop All Cut-Resistant Gloves
Worldwide Protective Products
Cut Resistant Gloves, 5 Cut Level, Uncoated, XL, 1 PR
Mfr # 13-1215
Zoro # G4524786
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level 5
- Glove Coating Material Uncoated
- Color Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # 13-1215
- Zoro # G4524786
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 5 |
Glove Coating Material | Uncoated |
Color | Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | FDA 21 CFR 177.2800, ANSI Level A5 |
Palm Material | High Performance Fibers and Steel |
Application | Direct Food Contact, Food Processing |
Back Material | High Performance Fibers and Steel |
Palm Construction | Seamless Knit |
Coating Material | Uncoated |
Glove Back Material | High Performance Fibers and Steel |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Cow Driver Red Fleece Lin, XL, PK12 (3250XL)
- ZORO SELECT Tag, Brass, Yellow, 3/4" Hx1-11/32" W, PK100 (41697)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (54186)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (BO500W-XL)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (93861M)
- MCR SAFETY Cut-Resistant Gloves, 2xL Glove Size, PK12 (9828PUXXL)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, 2XS, 1 PR (GU-2509/XXS)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFXL)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size X2L (11) (99-1-9772-11)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378KMT4PL)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 10, 1 PR (11-928)
- Worldwide Protective Products Gloves & Hand Protection