Shop All Cut-Resistant Gloves
Worldwide Protective Products
Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR
Mfr # 10-1223
Zoro # G4524661
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- ANSI/ISEA Cut Level 5
- Glove Coating Material Uncoated
- Color White
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # 10-1223
- Zoro # G4524661
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 5 |
Glove Coating Material | Uncoated |
Color | White |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | FDA 21 CFR 177.2800 |
Palm Construction | Seamless Knit |
Palm Material | Synthetic Fiber and Steel |
Application | Direct Food Contact, Food Processing |
Back Material | Synthetic Fiber and Steel |
Coating Material | Uncoated |
Glove Back Material | Synthetic Fiber and Steel |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, XL (3882XL)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- ZORO SELECT Flagging Tape, PVC, 150 ft L, Fluorescent Pink (CUPGBK51-200)
- IRONWEAR Tear-resistant Safety Work Glove | Breathable coating | High Dexterity PR (4861-LG)
- KYORENE 13g Gray Kyorene Graphene A6 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-600 (L))
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-531)
- PIP G-Tek Hv, PK12 (33-425LY/XXL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378KMT4PXXL)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (67NFW-10)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 10, 1 PR (11-928)
- Worldwide Protective Products Gloves & Hand Protection