Shop All Cut-Resistant Gloves
Worldwide Protective Products
Cut Resistant Gloves, 12PK
Mfr # MATA30-PD2 LADIES
Zoro # G4525720
product price: $65.69
/pk 12, $5.47/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # MATA30-PD2 LADIES
- Zoro # G4525720
- Country of Origin United States
- Category Cut-Resistant Gloves
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Black, HDPE, 36 In (04-36-BWG)
- FIREX Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (P12040)
- SUPERGRIT 1 7/8" Stair Nosing 3'0" Black Surehold Anchors (121BF-BLA3)
- SIGNMISSION OSHA SAFETY FIRST, 10" Height, Decal, 10" x 7", Portrait, First Aid Kit With Symbol| Â Made in USA (OS-SF-D-710-V-11124)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (21AH59)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, S, 1 PR (S-TEX581S-06)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, XL, 1 PR (S-TEX350XL-10)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-600)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7954B)
- Worldwide Protective Products Gloves & Hand Protection