Shop All Cut-Resistant Gloves
Worldwide Protective Products
Cut Resistant Coated Gloves, A4 Cut Level, PVC, XL, 12PK
Mfr # MATA30PL-XL
Zoro # G4525230
product price: $71.15
/pk 12, $5.93/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- ANSI/ISEA Cut Level A4
- Glove Coating Material PVC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # MATA30PL-XL
- Zoro # G4525230
- UPC # 616314631054
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | PVC |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | PVC |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT, Sign Legend Color: Red (MFXG419VP)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3416-11)
- MICHELIN Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161R/7)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFXXL)
- HEXARMOR Work Gloves, Rig Lizard, Size L, PR (2021X-L (9))
- ANSELL Cut-Resistant Gloves, Knit, 2XL, Nitrile, PR (11543)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Medium (GL2503)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, M, PR (SKC4PU-03-M)
- HEXARMOR Safety Gloves, L, PR (2051-L (9))
- KLEENGUARD Cut Resist Gloves, L, Blk/Salt Pepper, PR (98237)
- Worldwide Protective Products Gloves & Hand Protection