Shop All Cut-Resistant Gloves
Worldwide Protective Products
Cut Resistant Coated Gloves, A4 Cut Level, PVC, L, 12PK
Mfr # MATA30PL-L
Zoro # G4525249
product price: $63.59
/pk 12, $5.30/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A4
- Glove Coating Material PVC
- Color Yellow
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # MATA30PL-L
- Zoro # G4525249
- UPC # 616314642678
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | PVC |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | ANSI Cut A4, CE Rated |
Lining | knitted cotton |
Application | Metal Fabrication, Glass Handling, Automotive, Paper Manufacturing, Aerospace, Public Utilities, Appliance Manufacturing, Plastics and Molding, High Heat Areas |
Back Material | Cotton |
Palm Construction | Seamless Knit |
Palm Material | Cotton |
Coating Material | PVC |
Glove Back Material | Cotton |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24949 (A-1218-24949)
- DIXON Fire Hose Nozzle, 1-1/2 In., Black (HPFN150NST)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- 3M Battery Charger Kit (TR-341N)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, Men's, 1 PR (KV18A-100-50)
- KYORENE PRO 18g Gray Graphene A4 Liner With Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-845 (XL))
- SAFE HANDLER Reinforced Cut Resistant Gloves, Pink, Medium, PR (BLSH-HD-CRG1-M-P)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size M (8) (99-1-9772-8)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A7 Cut Level, Palm Dipped, Foam Nitrile, Black, L, 1 Pair (11-542)
- RADIANS RWG703 TEKTYE HiVis Cut Level A4 Glove, Size M (RWG703M)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, XL, 1 PR (S-TEX350XL-10)
- Worldwide Protective Products Cut-Resistant Gloves