Shop All General Purpose Gloves
Worldwide Protective Products
ATA Knit Glove 5M00 2XL, PK12
Mfr # M500-OEBR-XXL
Zoro # G4525057
product price: $48.15
/pk 12, $4.01/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # M500-OEBR-XXL
- Zoro # G4525057
- Country of Origin United States
- Category General Purpose Gloves
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester Safety Jacket size S (S43211)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Purple Pk (423-PU)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Medium, PR (11-2534-204-06)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- WORLDWIDE PROTECTIVE PRODUCTS Terry Cloth Glove, S, Pairs, PK6 (MTATA/GYC-CC-S)
- CESTUS Work Gloves , Deep II Grip #3075 PR XL (3075 XL)
- BEST GLOVE Dispose Natural Rubber Palm-Coated Reinforced Gloves Size 10, 10PK (845-66NF-10)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, S, PK12 (9507S)
- BIG TIME PRODUCTS Womens Green Thumb Medium High Performance Garden Glove (BI571372)
- CASABELLA Cln Glove Ltx M Pnk (8546050)
- CONDOR Knit Glove, Poly/Cotton, S, PK12 (5PE86)
- Worldwide Protective Products Gloves & Hand Protection