Shop All Cut-Resistant Gloves
Worldwide Protective Products
ATA Hideaway M, PK12
Mfr # MATA25HA-M
Zoro # G4525486
product price: $55.79
/pk 12, $4.65/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # MATA25HA-M
- Zoro # G4525486
- UPC # 616314630392
- Country of Origin United States
- Category Cut-Resistant Gloves
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 8 ft. L (141S0038BL)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-L)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK2 (2700V)
- SOF SOLE Shoe Laces, 60" L, Polyester, Lt Brown, PR (84713)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size M (8) (99-1-9675-8)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 9, PR (S10NXFN-9)
- ANSELL Cut Resistant Gloves, A4, Gray 7, PR (11-754)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped - XL (48-73-8933)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XS, PK12 (STPBW/XS)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (48UR09)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFOXXL)
- Worldwide Protective Products Gloves & Hand Protection