Shop All Cut-Resistant Sleeves
Worldwide Protective Products
ATA Hideaway L, PK12
Mfr # MATA40HA-L
Zoro # G4525459
product price: $94.65
/pk 12, $7.89/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Protective Products
- MFR # MATA40HA-L
- Zoro # G4525459
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- OAKLEY SI Flak 2.0 XL Desert w/Bronze Polar (OO9188-38)
- ZORO SELECT Light Tube, For Use With Grainger Item: 2ERN6; 2ERN7; 2ERN8; 2ERN9; 2ERP1; 2ERP2; 2ERP3; 2ERP4 (CSCTO15N1020G)
- HY-KO 3In Black Aluminum Number 6, 10PK (A20106)
- TUCKER Sleeve, Protective (Kevlar, 14"L) (SK-14)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 12" L (11-280)
- TUCKER Sleeve, Protective 18"L W / Thumb Hole (SK-18H)
- HONEYWELL Cut Resistant Sleeve, 16 In. L, Gray (NFDS16)
- MCR SAFETY Cut Resistant Sleeves, 18L, 1 Each (9378TE)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- LIFT SAFETY LIFT FIBERWIRE A5 SHORTY SLEEVE (SFY-19Y)
- Worldwide Protective Products Cut-Resistant Sleeves