Shop All Decking
This Product is Discontinued
Worldwide Material Handling
Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 6 (Discontinued)
Mfr # 4846F-3-2504-4.6
Zoro # G6748506
This Product is Discontinued
Key Features
- Overall Depth 48 in
- Overall Width 46 in
- Shelving Gauge 6
- Color Gray
- For Use With Pallet Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Material Handling
- MFR # 4846F-3-2504-4.6
- Zoro # G6748506
- Country of Origin China
- Category Decking
Dimensions
Overall Depth | 48 in |
Overall Width | 46 in |
Depth | 48" |
Width | 46" |
Hole Size | 4 in x 2 1/2 in |
Details
Item | Pallet Rack Decking |
Shelving Gauge | 6 |
Color | Gray |
For Use With | Pallet Rack |
Finish - Shelving and Racks | Powder Coated |
Wire Decking Style | Flared |
Material | Steel |
Thickness | 3/16 in |
Decking Material | Steel Wire |
Finish | Powder Coated |
Load Capacity | 2,500 lb |
Standards | ANSI 26.2 |
Item - Decking | Pallet Rack Decking |
Decking Edge | Waterfall |
Gauge | 6 ga |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Width 46 in, Thickness 3/16 in, 6 ga, 2,500 lb Load Capacity, Steel, Flared Wire Decking Style, Waterfall Decking Edge, Gray, Powder Coated, ANSI 26.2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.