Shop All Decking
This Product is Discontinued
Worldwide Material Handling
Decking, Steel Wire, 72 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 4 (Discontinued)
Mfr # FD2472B-7-NOW
Zoro # G8666165
This Product is Discontinued
Key Features
- Overall Depth 24 in
- Overall Width 72 in
- Shelving Gauge 4
- Color Gray
- For Use With Bulk Storage and Boltless Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Material Handling
- MFR # FD2472B-7-NOW
- Zoro # G8666165
- Country of Origin China
- Category Decking
Dimensions
Overall Depth | 24 in |
Overall Width | 72 in |
Depth | 24" |
Width | 72" |
Overall WxD | 72 in x 24 in |
Details
Item | Decking |
Shelving Gauge | 4 |
Color | Gray |
For Use With | Bulk Storage and Boltless Rack |
Finish - Shelving and Racks | Powder Coated |
Thickness | 7/32 in |
Decking Material | Steel |
Load Capacity | 750 lb |
Standards | ANSI 26.2 |
Used With Shelving Style | Boltless Shelving, Bulk Storage Rack |
Decking Finish | Powder Coated |
Decking Style | Wire |
Description
Decking, Gray, Decking Style Wire, Steel, Powder Coated Decking Finish, Overall Width 72 in, Overall Depth 24 in, Load Capacity 750 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.