Worldwide Material Handling

Decking, Steel Wire, 48 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 4


product price: $26.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Depth 36 in
  • Overall Width 48 in
  • Shelving Gauge 4
  • Color Gray
  • For Use With Bulk Storage and Boltless Rack
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 36 in
Overall Width 48 in
Depth 36"
Width 48"
Overall WxD 48 in x 36 in

Details

Item Decking
Shelving Gauge 4
Color Gray
For Use With Bulk Storage and Boltless Rack
Finish - Shelving and Racks Powder Coated
Thickness 7/32 in
Decking Material Steel
Load Capacity 750 lb
Standards ANSI 26.2
Used With Shelving Style Boltless Shelving, Bulk Storage Rack
Decking Style Wire
Decking Finish Powder Coated

Description

Decking, Gray, Decking Style Wire, Steel, Powder Coated Decking Finish, Overall Width 48 in, Overall Depth 36 in, Load Capacity 750 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.