Shop All Shelving & Rack Accessories
This Product is Discontinued
Worldwide Material Handling
1250 lb. Pallet Rack Support, Gray (Discontinued)
Mfr # CB-48-2W-1.4
Zoro # G2358977
This Product is Discontinued
Key Features
- Color Gray
- Material Steel
- Overall Depth 48 in
- Overall Height 1 5/8 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worldwide Material Handling
- MFR # CB-48-2W-1.4
- Zoro # G2358977
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 48 in |
Overall Height | 1 5/8 in |
Overall Width | 2 in |
Height | 1-5/8" |
Depth | 48" |
Overall WxDxH | 2 in x 48 in x 1 5/8 in |
Details
Item | Cross Bar |
Color | Gray |
Material | Steel |
For Use With | Step Beams |
Pallet Rack Accessory Item | Cross Bar |
Capacity per Shelf | 2,500 lb |
Finish | Zinc-Plated |
Load Capacity | 2,500 lb |
Description
Cross Bar, Overall Depth 48 in, Overall Height 1 5/8 in, Overall Width 2 in, 2,500 lb Load Capacity, Steel, Gray, Zinc-Plated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.