Shop All 3-Phase AC Motors
Worldwide Electric
Worldwide Electric T-Frame Motor PEWWE30-18-286TS, GP, TEFC, Rigid, 3 PH, 286TS, 36.4 FLA
Mfr # PEWWE30-18-286TS
Zoro # G805642945
product price: $3,489.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,489.99
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
- Brand Worldwide Electric
- MFR # PEWWE30-18-286TS
- Zoro # G805642945
- Country of Origin China
- Category 3-Phase AC Motors
Description
Worldwide electric t-frame motor pewwe30-18-286ts, gp, tefc, rigid, 3 ph, 286ts, 36.4 fla features 25 - 300 hp 1800 and 1200 rpm 208-230/460 volt (25 - 200 hp) 460 volt (250 - 300 hp) tefc enclosure 1.15 service factor class f insulation rigid base factory short shaft eisa-compliant - high efficiency nema design c - high torque (25 - 200 hp) suitable for 50 hz operation with 1.0 service factor (25 - 150 hp)
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
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- SNAP-TITE Dust Plug, EA & E Series, 1/4 In Couplings (PDP-4)
- CENTURY Split-Phase Belt Drive Motor, 3/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (OS2074)
- WORLDWIDE ELECTRIC Worldwide Electric Motor NAT34-36-56CB, GP, TEFC, REM-C, 3 PH, 56C, 3/4 HP, 3600 RPM, 1.5 FLA (NAT34-36-56CB)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE150-18-445TBB, GP, TEFC, Rigid, 3 PH, 445T, 172 FLA (PEWWE150-18-445TBB)
- WORLDWIDE ELECTRIC Worldwide Electric Motor NAT12-18-56, GP, TEFC, Rigid, 3 PH, 56, 1/2 HP, 1800 RPM, 1 FLA (NAT12-18-56)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE3-18-182T, GP, TEFC, Rigid, 3 PH, 182T, 208-230/460V, 4.1 FLA (PEWWE3-18-182T)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE25-18-284TSC, GP, TEFC, Rigid-C, 3 PH, 284TSC, 30.8 FLA (PEWWE25-18-284TSC)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE40-18-324T, GP, TEFC, Rigid, 3 PH, 324T, 48.5 FLA (PEWWE40-18-324T)
- MARATHON General Purpose Low Voltage IEC Motor 7.50 Hp, 3 phase, 1200 RPM, 230/460 V, 132M Frame (R829)
- Worldwide Electric 3-Phase AC Motors