Shop All DC Washdown Motors
Worldwide Electric
Worldwide Electric SS Washdown Duty Motor WSSNV34-18-56CRD, TENV, Round-C, 3 PH, 3/4 HP, 1800 RPM
Mfr # WSSNV34-18-56CRD
Zoro # G505923450
Free Shipping & Returns
$889.99
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
- Brand Worldwide Electric
- MFR # WSSNV34-18-56CRD
- Zoro # G505923450
- Country of Origin China
- Category DC Washdown Motors
Description
Worldwide electric ss washdown duty motor wssnv34-18-56crd, tenv, round-c, 3 ph, 3/4 hp, 1800 rpm features 1/3 - 1 hp 1800 rpm 208-230/460 volt tenv enclosure 1.15 service factor class f insulation c-face - rigid base and round body double lip seals with an additional shaft slinger on the drive-end o-rings installed on endbells to eliminate moisture inverter duty suitable for 50 hz operation with 1.0 service factor
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
- NACHI 51200 Thrust Ball Bearing, 51205 (51205)
- SKF SKF-6211, Single Row Ball Brgs, 6211 (6211)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-50-31)
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- WORLDWIDE ELECTRIC Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM (WSSNV12-18-56CRD)
- LEESON Washdown Motor, 1-1/2 HP, 1750 RPM (191489.00)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm (2RKY5)
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame (119480.00)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (6WY46)
- Worldwide Electric DC Washdown Motors