Shop All DC Washdown Motors
Worldwide Electric
Worldwide Electric SS Washdown Duty Motor WSSNV13-18-56CRD, TENV, Round-C, 3 PH, 1/3 HP, 1800 RPM
Mfr # WSSNV13-18-56CRD
Zoro # G705923533
Free Shipping & Returns
$811.99
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
- Brand Worldwide Electric
- MFR # WSSNV13-18-56CRD
- Zoro # G705923533
- Country of Origin China
- Category DC Washdown Motors
Description
Worldwide electric ss washdown duty motor wssnv13-18-56crd, tenv, round-c, 3 ph, 1/3 hp, 1800 rpm features 1/3 - 1 hp 1800 rpm 208-230/460 volt tenv enclosure 1.15 service factor class f insulation c-face - rigid base and round body double lip seals with an additional shaft slinger on the drive-end o-rings installed on endbells to eliminate moisture inverter duty suitable for 50 hz operation with 1.0 service factor
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
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (EM3664T)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT25-10-A)
- NSK NSK-LM501349, Tapered Inch Roller Bearing, LM501349 (LM501349)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-06-06-FG)
- WORLDWIDE ELECTRIC Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM (WSSNV12-18-56CRD)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56HC (48ZJ92)
- LEESON Washdown Motor, 1 HP, Face, 12-1/8 in. L (114317.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm (5XAT4)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194002.00)
- BALDOR-RELIANCE Baldor-Reliance Washdown Motor, 3 Phase, 1 HP, 1745 RPM, 230/460 Volts, TENV, 143TC FR (IDWNM3546T)
- Worldwide Electric DC Motors