Shop All DC Washdown Motors
Worldwide Electric
Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM
Mfr # WSSNV12-18-56CRD
Zoro # G105923492
product price: $801.99
/ea
Free Shipping & Returns
$801.99
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
- Brand Worldwide Electric
- MFR # WSSNV12-18-56CRD
- Zoro # G105923492
- Country of Origin China
- Category DC Washdown Motors
Description
Worldwide electric ss washdown duty motor wssnv12-18-56crd, tenv, round-c, 3 ph, 1/2 hp, 1800 rpm features 1/3 - 1 hp 1800 rpm 208-230/460 volt tenv enclosure 1.15 service factor class f insulation c-face - rigid base and round body double lip seals with an additional shaft slinger on the drive-end o-rings installed on endbells to eliminate moisture inverter duty suitable for 50 hz operation with 1.0 service factor
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
- DAYTON External Cooling Fan Blade (206-048-0300)
- TOMPKINS Hydraulic Fitting-Steel32MJ HEX HEAD PLUG (2408-32)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- MILTON INDUSTRIES FILTER ELEMENT (MI1118-1)
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 3450 rpm (1TRZ7)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1.5hp, 1745rpm (11G246)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- Worldwide Electric DC Washdown Motors