Shop All DC Washdown Motors
Worldwide Electric
Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CB, TENV, Rigid-C, 3 PH, 1/2 HP, 1800 RPM
Mfr # WSSNV12-18-56CB
Zoro # G805664329
Free Shipping & Returns
$820.99
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
- Brand Worldwide Electric
- MFR # WSSNV12-18-56CB
- Zoro # G805664329
- Country of Origin China
- Category DC Washdown Motors
Description
Worldwide electric ss washdown duty motor wssnv12-18-56cb, tenv, rigid-c, 3 ph, 1/2 hp, 1800 rpm features 1/3 - 1 hp 1800 rpm 208-230/460 volt tenv enclosure 1.15 service factor class f insulation c-face - rigid base and round body double lip seals with an additional shaft slinger on the drive-end o-rings installed on endbells to eliminate moisture inverter duty suitable for 50 hz operation with 1.0 service factor
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
- EATON Soft Start Controller, 24A, 240/480VAC (DS7-340SX024N0-N)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAN4-4FV)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 1 Oz. (GPL-103)
- WORLDWIDE ELECTRIC Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM (WSSNV12-18-56CRD)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- LEESON Washdown Motor, 1 HP, 1725 rpm, 115/230V (112626.00)
- LEESON Washdown Motor, 5HP, Face/Base, 184TC Frame (132200.00)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- DAYTON Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm (1TRZ1)
- DAYTON Wshdwn Motor, TEFC, 3/4 HP, 1750rpm, 90VDC (1F646A)
- Worldwide Electric DC Motors