Shop All DC Washdown Motors
Worldwide Electric
Worldwide Electric SS Washdown Duty Motor WSS34-36-56CB, TEFC, Rigid-C, 3 PH, 3/4 HP, 3600 RPM
Mfr # WSS34-36-56CB
Zoro # G405664484
Free Shipping & Returns
$697.99
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
- Brand Worldwide Electric
- MFR # WSS34-36-56CB
- Zoro # G405664484
- Country of Origin China
- Category DC Washdown Motors
Description
Worldwide electric ss washdown duty motor wss34-36-56cb, tefc, rigid-c, 3 ph, 3/4 hp, 3600 rpm features 1/3 - 2 hp 3600 and 1800 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation c-face - rigid base and round body double lip seals on both ends of the motor with an additional shaft slinger on the drive-end o-rings installed on endbells to eliminate moisture inverter duty suitable for 50 hz operation with 1.0 service factor
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
- HONEYWELL V8043D1239 24V 1/2" Inv. Flare (V8043D1239)
- ANTI-SEIZE TECHNOLOGY 5 lb Bearing Grease White (24205)
- FESTO T-Fitting NPFC-T-3G34-F (NPFC-T-3G34-F)
- GATES PowerGrip HTD Belts, 1080-8M-30 (1080-8M-30)
- WORLDWIDE ELECTRIC Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM (WSSNV12-18-56CRD)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- LEESON Washdown Motor, 2HP, Face/Base, 145TC Frame (122185.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- LEESON Washdown Motors, 25 HP, 60 Hz (194013.00)
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- LEESON Washdown Motor, 1 HP, 1-15/16 in. Shaft L (113023.00)
- Worldwide Electric DC Washdown Motors