Shop All DC Washdown Motors
Worldwide Electric
Worldwide Electric SS Washdown Duty Motor WSS13-18-56CB, TEFC, Rigid-C, 3 PH, 1/3 HP, 1800 RPM
Mfr # WSS13-18-56CB
Zoro # G205664530
Free Shipping & Returns
$761.99
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
- Brand Worldwide Electric
- MFR # WSS13-18-56CB
- Zoro # G205664530
- Country of Origin China
- Category DC Washdown Motors
Description
Worldwide electric ss washdown duty motor wss13-18-56cb, tefc, rigid-c, 3 ph, 1/3 hp, 1800 rpm features 1/3 - 2 hp 3600 and 1800 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation c-face - rigid base and round body double lip seals on both ends of the motor with an additional shaft slinger on the drive-end o-rings installed on endbells to eliminate moisture inverter duty suitable for 50 hz operation with 1.0 service factor
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
- MEC 1/4 in. I.D. High Pressure Hose Hardnose POL x 1/4 in. Inverted Flare 36 in. L (MER403-36)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 72 In (5/8 SOFT CTL X 72)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372800 / WORTHINGTON (B1SA0001190)
- WORLDWIDE ELECTRIC Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM (WSSNV12-18-56CRD)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132196.00)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- LEESON Washdown Motor, 1 HP, 1-15/16 in. Shaft L (113023.00)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191421.00)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- Worldwide Electric DC Motors