Shop All DC Washdown Motors
Worldwide Electric
Worldwide Electric SS Washdown Duty Motor WSS12-36-56CB, TEFC, Rigid-C, 3 PH, 1/2 HP, 3600 RPM
Mfr # WSS12-36-56CB
Zoro # G105668478
Free Shipping & Returns
$672.99
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
- Brand Worldwide Electric
- MFR # WSS12-36-56CB
- Zoro # G105668478
- Country of Origin China
- Category DC Washdown Motors
Description
Worldwide electric ss washdown duty motor wss12-36-56cb, tefc, rigid-c, 3 ph, 1/2 hp, 3600 rpm features 1/3 - 2 hp 3600 and 1800 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation c-face - rigid base and round body double lip seals on both ends of the motor with an additional shaft slinger on the drive-end o-rings installed on endbells to eliminate moisture inverter duty suitable for 50 hz operation with 1.0 service factor
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
- PERFORMANCE TOOL PISTOL GREASE GUN (W54204)
- GATES Long-Length PowerGrip GT2 Belting, LL5MR15 ST (LL5MR15 ST)
- DODGE 210 Normal Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (123818)
- LOC-LINE Double Socket, 1/2In, PK20 (59872)
- WORLDWIDE ELECTRIC Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM (WSSNV12-18-56CRD)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- WEG Electric MPW40-3-U016 Motor Protector, 40A Operating Current, 10-16A Overload Range, 100kA (MPW40-3-U016)
- LEESON General Purpose Motors, 3 HP, 60 Hz (194001.00)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- Worldwide Electric DC Motors