Shop All DC Washdown Motors
Worldwide Electric
Worldwide Electric SS Washdown Duty Motor WSS12-18-56CB, TEFC, Rigid-C, 3 PH, 1/2 HP, 1800 RPM
Mfr # WSS12-18-56CB
Zoro # G305664027
Free Shipping & Returns
$719.99
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
- Brand Worldwide Electric
- MFR # WSS12-18-56CB
- Zoro # G305664027
- Country of Origin China
- Category DC Washdown Motors
Description
Worldwide electric ss washdown duty motor wss12-18-56cb, tefc, rigid-c, 3 ph, 1/2 hp, 1800 rpm features 1/3 - 2 hp 3600 and 1800 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation c-face - rigid base and round body double lip seals on both ends of the motor with an additional shaft slinger on the drive-end o-rings installed on endbells to eliminate moisture inverter duty suitable for 50 hz operation with 1.0 service factor
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
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ5)
- DAYTON A32 V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (6A142)
- STEELMAN 50-Foot Long Yellow Rubber 1/2" ID Hose (96846-IND)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (2AK59 X 1 1/8)
- WORLDWIDE ELECTRIC Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM (WSSNV12-18-56CRD)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2RKZ3)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- AFTERMARKET Leeson Motors Motor (LEM-108047.00-JN)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY30)
- LEESON Washdown Motor, 3/4 HP, Rigid Base, CWSE (112428.00)
- Worldwide Electric DC Washdown Motors