Shop All Capacitor Start AC Motors
Worldwide Electric
WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, 125 HP, 1800 RPM
Mfr # ODP125-36-404TS
Zoro # G204937116
product price: $8,845.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$8,845.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Electric
- MFR # ODP125-36-404TS
- Zoro # G204937116
- Country of Origin China
- Category Capacitor Start AC Motors
Description
Worldwide electric's open drip proof (odp) motors are designed and engineered for use in hvac and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. Worldwide electric premium efficiency odp motors are available in horsepower ratings from 1/2 to 125 and feature ip23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ideal solution for a wide range of industrial and commercial needs. features: 1/2-125 hp 3600, 1800, 1200 rpm 208-230/460 volt, 60 hz 190/380 volt, 50 hz open drip proof (odp) enclosure rolled steel frame (1/2-50 hp) cast iron frame (60-100 hp) ip23 protection 1.15 sf (1.0 sf for 50 hz applications) class f insulation rigid base (56c-face with removable base) premium efficiency class b temperature rise inverter duty, 10:1 ct / 20:1 vt (1.0 sf) inverter grade magnet wire meets or exceeds nema mg-1 part 31 pre-drilled and tapped drive endbells on 143t frame and up to accept inpro current diverter rings; no machining required, simple and easy installation exclusive double vacuum pressure impregnation (vpi) insulation system double drilled feet to accommodate mounting flexibility (143t-404t) 254t and larger are suitable for f1 to f2 conversion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Motor, 1-1/2 HP, 850 rpm, 60Hz (24PR73)
- REELCRAFT Reelcraft Hose Reel, Wt 47 Lbs (THA7600 OMP)
- NTN NTN 6306LLB, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed (6306LLB)
- ENERPAC Rlp5302 Hex Housing Kit (RSL5302HHK)
- WORLDWIDE ELECTRIC WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, 7.5HP, 1800RPM (ODP7.5-18-213T)
- WORLDWIDE ELECTRIC WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, 3HP, 1200RPM (ODP3-12-213T)
- WORLDWIDE ELECTRIC WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, 50 HP, 1200 RPM (ODP50-12-365T)
- WORLDWIDE ELECTRIC Worldwide Electric GP Motor NT1-18-56CB, TEFC, REM-C, 1 PH, 56C, 1 HP, 6.8 FLA, Less Overload (NT1-18-56CB)
- WORLDWIDE ELECTRIC WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, 1.5 HP, 3600 RPM (ODP-1.5-36-143T)
- WORLDWIDE ELECTRIC Worldwide Electric GP Motor NT13-18-56CB, TEFC, REM-C, 1 PH, 56C, 1/3 HP, 3.3 FLA, Less Overload (NT13-18-56CB)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 143TC Frame (5GD68)
- Worldwide Electric Capacitor Start AC Motors