Shop All Gearmotor Accessories
Worldwide Electric
MM8, Motor Mount, NEMA 213T-365T motor, Fits Reducer Styles SMR8/WSMR8
Mfr # MM8
Zoro # G204901124
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,172.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worldwide Electric
- MFR # MM8
- Zoro # G204901124
- Country of Origin China
- Category Gearmotor Accessories
Description
Mm8, motor mount; nema 213t-365t motor; fits reducer styles smr8/wsmr8 mm8, motor mount for a box size 8 shaft mount reducer; fits reducer styles smr8/wsmr8; nema frame 213t-365t; heavy gauge steel construction for nema frame motors; adjustable top plate for belt tensioning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 (6500-06-06)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140414.00)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4178)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35337, Return Line, 10 micron, Outside-In (MF0589254)
- WORLDWIDE ELECTRIC BG2, Belt Guard, Fits Reducer Styles SMR2 or WSMR2 (BG2)
- WORLDWIDE ELECTRIC , Screw Conveyor Shaft, 1-1/2", Fits "Ultimate" Shaft Mount Reducer Size 2 (2SCDS-1.12)
- WORLDWIDE ELECTRIC , Screw Conveyor Flange, Fits "Ultimate" Shaft Mount Reducer Size 3, (2SCF)
- WORLDWIDE ELECTRIC SMR4BSK, Backstop Assembly, Fits Reducer Styles SMR4/WSMR4 (SMR4BSK)
- WORLDWIDE ELECTRIC Worldwide Electric Output Cover For CALM Series 75mm Aluminum Worm Gear Reducer (CALM75-OPC)
- WORLDWIDE ELECTRIC BG5, Belt Guard, Fits Reducer Styles SMR5 or WSMR5 (BG5)
- DODGE Renewal Parts, Td-Tdt-Txt4 Output Seal 244202, 244210 (244210)
- Worldwide Electric Gearmotor Accessories