Shop All Gearmotor Accessories
Worldwide Electric
KAN Series Helical Bevel Speed Reducer B5 Output Shaft Kit; Size 87 B5 Output Shaft Kit
Mfr # KAN87-OPS-S-B5
Zoro # G504901053
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Electric
- MFR # KAN87-OPS-S-B5
- Zoro # G504901053
- Country of Origin Taiwan, Province of China
- Category Gearmotor Accessories
Description
single ouput shaft kit used with kan box size 87 helical bevel speed reducer. overall length 15.276", 4.724" useable length, 2.375" diameter; hardware included.must be used in conjunction with b5 output flange kit kan87-opf-b5. if just a single output shaft is desired (no flange), please use the khn87-ops-s kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- APACHE Apache JS3079 2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029030)
- CONTINENTAL CONTITECH B46 Wrapped V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (B46)
- WORLDWIDE ELECTRIC Worldwide Electric Output Cover For CALM Series 75mm Aluminum Worm Gear Reducer (CALM75-OPC)
- WORLDWIDE ELECTRIC , Screw Conveyor Flange, Fits "Ultimate" Shaft Mount Reducer Size 3, (2SCF)
- WORLDWIDE ELECTRIC BG5, Belt Guard, Fits Reducer Styles SMR5 or WSMR5 (BG5)
- WORLDWIDE ELECTRIC , Screw Conveyor Shaft, 2-7/16", Fits "Ultimate" S.M.R., Size 2 (2SCDS-2.716)
- WORLDWIDE ELECTRIC Worldwide Cast Iron "HdR Series" Mounting Base (HdRBASE133)
- WORLDWIDE ELECTRIC KHN Helical Bevel Reducer Single Shaft Kit; Shaft Dia=1.25", L= 8.423" (2.36" Usable); Hardw. Incl (KHN47-OPS-S)
- DAYTON Mounting Bracket (M1760014.00)
- Worldwide Electric Gear Drives & Speed Reducers