Shop All Gearmotor Accessories
Worldwide Electric
KAN Series Helical Bevel Speed Reducer B5 Output Shaft Kit; Size 37 B5 Output Shaft Kit;
Mfr # KAN37-OPS-S-B5
Zoro # G504901091
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worldwide Electric
- MFR # KAN37-OPS-S-B5
- Zoro # G504901091
- Country of Origin Taiwan, Province of China
- Category Gearmotor Accessories
Description
Kan series helical bevel speed reducer b5 output shaft kit; size 37 b5 output shaft kit; single ouput shaft kit used with kan box size 37 helical bevel speed reducer. overall length 7.559", 1.96" useable length, 1" diameter; hardware included. Must be used in conjunction with b5 output flange kit kan37-opf-b5. if just a single output shaft is desired (no flange), please use the khn37-ops-s kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 0.25 Hp Dc Gearmotor, 62 Rpm, 90 V, 34 Frame, Tenv (M1135110.00)
- LEESON DC Permanent Magnet Motor, 29.0A, 24VDC (108052.00)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (EM3663T)
- SUPCO Molded Cogged V Belt, BX46 (BX46)
- WORLDWIDE ELECTRIC , Screw Conveyor Shaft, 2-7/16", Fits "Ultimate" S.M.R., Size 2 (2SCDS-2.716)
- WORLDWIDE ELECTRIC BG5, Belt Guard, Fits Reducer Styles SMR5 or WSMR5 (BG5)
- WORLDWIDE ELECTRIC SMR4BSK, Backstop Assembly, Fits Reducer Styles SMR4/WSMR4 (SMR4BSK)
- WORLDWIDE ELECTRIC , Screw Conveyor Flange, Fits "Ultimate" Shaft Mount Reducer Size 3, (2SCF)
- WORLDWIDE ELECTRIC , Screw Conveyor Shaft, 2", Fits "Ultimate" Shaft Mount Reducer Size 4 (4SCDS-2)
- WORLDWIDE ELECTRIC BG2, Belt Guard, Fits Reducer Styles SMR2 or WSMR2 (BG2)
- BISON GEAR & ENGINEERING Armature Shaft Extension, 5/8-7/8"Adapter (134-158-0200)
- Worldwide Electric Gear Drives & Speed Reducers