Shop All Guard Rails
This Product is Discontinued
Worldpro-Columnguard
Pallet Rack Column Guard, 12-1/4"H (Discontinued)
Mfr # NDPP1204000Y
Zoro # G0543912
This Product is Discontinued
Key Features
- Material Steel
- Overall Height 12 in
- Mounting Floor
- Overall Width 7 3/4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worldpro-Columnguard
- MFR # NDPP1204000Y
- Zoro # G0543912
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 12 in |
Overall Width | 7 3/4 in |
Overall Depth | 6 in |
Usable Opening Depth | 4 1/8 in |
Usable Opening Width | 4 in |
Base Width | 7 3/4 in |
Base Depth | 6 in |
Opening Depth | 4 1/8 in |
Opening Width | 4 in |
Overall WxDxH | 7 3/4 in x 6 in x 12 in |
Opening Dimensions | 4 in x 4 1/8 in |
Details
Material | Steel |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Floor |
Color | Yellow |
Wall Thickness | 3/16 in |
Finish | Powder Coated |
Item | Pallet Rack Guard |
Description
Pallet Rack Guard, Mounting Location Outside Left; Outside Right, Floor Mounting Type, Opening Depth 4 1/8 in, Opening Width 4 in, Overall Depth 6 in, Overall Height 12 in, Overall Width 7 3/4 in, Yellow, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.