Shop All Guard Rails
This Product is Discontinued
Worldpro-Aisleguard
Pallet Rack End Guard Right, 42"D (Discontinued)
Mfr # NDEA12RC42630Y
Zoro # G0544028
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Overall Height 12 in
- Mounting Floor
- Overall Width 42 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worldpro-Aisleguard
- MFR # NDEA12RC42630Y
- Zoro # G0544028
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 12 in |
Overall Width | 42 in |
Overall Depth | 10 3/8 in |
Usable Opening Width | 5" |
Base Depth | 43" |
Base Width | 4" |
Lower Guard Height | 6 in |
Overall WxDxH | 42 in x 10 3/8 in x 12 in |
Details
Material | Steel |
Pallet Rack and Door Track Guard Item | Outside Rack Guard Right |
Mounting | Floor |
Color | Yellow |
Wall Thickness | 5/16 in |
Finish | Powder Coated |
Item | Outside Rack Guard Right |
Description
Outside Rack Guard Right, Mounting Location Outside Right, Floor Mounting Type, Overall Depth 10 3/8 in, Overall Height 12 in, Overall Width 42 in, Yellow, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.