Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Straight Thread Locknut Trivalent Plated
Mfr # 8924X24T
Zoro # G803654667
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Body Material Steel
- Adapter Type Caps & Nuts
- Weight 0.138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 8924X24T
- Zoro # G803654667
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Weight | 0.138 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shrink Clamp, 1/2 in. min. dia. (32915)
- INGERSOLL-RAND Inlet Bushing Assy (IR295A-A565)
- GATES Super HC Molded Notch Belts, 3VX630 (3VX630)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X12)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X12X12SSLN)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X12XM27)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X08X12)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX06X06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs