Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Straight Thread Locknut Trivalent Plated
Mfr # 8924X20T
Zoro # G303654631
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Weight 0.118
- Body Material Steel
- Adapter Type Caps & Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 8924X20T
- Zoro # G303654631
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.118 |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- MEGA COMPRESSOR 15HP, 120Gal. Horiz. 230V 3PH 50CFM@175PSI BeltGuard w/ AfterCooler (MP-15120H3-U)
- CARRIER Motor (HC39GE468A)
- FOSTER Hose Stem, Plug, 1/4" MPT, Steel (SHD10)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X16X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X08)
- WORLD WIDE FITTINGS Flareless Compression Cross (7955X04X04X04X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X10X10)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X04X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X10X10LN)
- TOMPKINS Hydraulic Fitting-International12FP-27X2.0MM (7455-12-27)
- World Wide Fittings Hydraulic Hoses & Fittings