Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Straight Thread Locknut Trivalent Plated
Mfr # 8924X10T
Zoro # G203654694
product price: $1.29
/ea
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Body Material Steel
- Adapter Type Caps & Nuts
- Weight 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 8924X10T
- Zoro # G203654694
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Weight | 0.03 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN15)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DBL4410)
- TB WOODS L-Jaw Coupling Insert, L150, Urethane (L150U)
- LINCOLN Spring Return Hose Reel, Heavy Duty (82206)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X20X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X16X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X04X04)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X06X06)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X32)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 3/4-16, El (2061-10-8S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs