Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Straight Thread Locknut Trivalent Plated
Mfr # 8924X08T
Zoro # G503654639
product price: $0.67
/ea
Sold in multiples of 15 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Body Material Steel
- Weight 0.021
- Adapter Type Caps & Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 8924X08T
- Zoro # G503654639
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Body Material | Steel |
Weight | 0.021 |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 40 x 52 x 7 mm., HMS5, Nitrile Rubber (40X52X7 HMS5 RG)
- DYNABRADE Exhaust Gasket (56469)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- SKF SKF-6205Z C3, Single Row Ball Brgs, 6205Z C3 (6205Z C3)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead Branch Tee (4725X06X06X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X04)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X06X06)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X12)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X12X12)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X08SS)
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs