Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Straight Thread Locknut Trivalent Plated
Mfr # 8924X04T
Zoro # G403654722
product price: $0.46
/ea
Sold in multiples of 21 for $9.66
$9.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- Weight 0.0092
- Adapter Type Caps & Nuts
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 8924X04T
- Zoro # G403654722
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Weight | 0.0092 |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting, Giant Button Head Coupler (AL304300-A)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL85)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 19 # of Teeth (50B19FP)
- BANDO Duraflex Gl Polyurethane, 2L220 (2L220)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X08X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex (4325X16X16MH)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X20X20)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X10X04)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X04X02)
- TOMPKINS Hydraulic Fitting-Steel10MOR-12FOR (6410-10-12)
- World Wide Fittings Hydraulic Hoses & Fittings