Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Split Flange Clamp - SAE Code 61
Mfr # 1951X32
Zoro # G303653566
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Four bolt flange connections
- Flange Code Code 61
- Standards SAE J518 specifications
- Material Steel
- Weight 0.584
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1951X32
- Zoro # G303653566
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Plate Size | 2 |
Details
Fitting Connection Type | Four bolt flange connections |
Flange Code | Code 61 |
Standards | SAE J518 specifications |
Material | Steel |
Weight | 0.584 |
Body Material | Steel |
Adapter Type | Split Flange Halves |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Assembly, Anvil (2141-A626)
- BESTORQ Aftermarket replacement for 31748 Woods 9204 CA belt, B126K (B126K)
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (4M262BG)
- MASTER PNEUMATIC PISTON REG 1/4 (R55M-2)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Male Pipe 90° Elbow (F3569X10X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X20X24)
- WORLD WIDE FITTINGS JIC to Male Pipe 45° Elbow Stainless Steel (2503X08X06SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X06X06LN)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM12)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X16X12)
- World Wide Fittings Hydraulic Hoses & Fittings