Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Split Flange Clamp - SAE Code 61
Mfr # 1951X20
Zoro # G803653554
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Four bolt flange connections
- Standards SAE J518 specifications
- Flange Code Code 61
- Material Steel
- Weight 0.328
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1951X20
- Zoro # G803653554
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Plate Size | 1-1/4 |
Details
Fitting Connection Type | Four bolt flange connections |
Standards | SAE J518 specifications |
Flange Code | Code 61 |
Material | Steel |
Weight | 0.328 |
Body Material | Steel |
Adapter Type | Split Flange Halves |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multiple Distributor QSLV3-1/8-6 (QSLV3-1/8-6)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- DDS Shaft Seal, 54mm I. D., 74mm O. D., 8mm W (54748SC)
- LPS Heavy Duty Silicone Lubricant, White, 5 Gal. (01505)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM33)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring 90° Union Elbow (4505X20X20)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X08X08)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X04)
- TOMPKINS Hydraulic Fitting-Steel12MP-12FPX (1404-12-12)
- World Wide Fittings Hydraulic Hoses & Fittings