Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head - Metric Thread
Mfr # 7237XM33
Zoro # G403654845
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Material Steel
- Fitting Thread Size 1 M33X2.0
- Fitting Thread Type 1 SAE
- Overall Length 1.338
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7237XM33
- Zoro # G403654845
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | M33X2.0 |
Overall Length | 1.338 |
Hex Size | 1.614 |
Hex Size (mm) | 40.9956 |
Overall Length (mm) | 33.9852 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Fitting Thread Type 1 | SAE |
Adapter Type | Plugs |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Regulator, w/Gauge, 1/4" NPT (MP514803AV)
- ENERPAC U Cup (CJ422041)
- CONTINENTAL 3/8" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026256)
- DWYER INSTRUMENTS Valve Block Manifold, Flanged 3Vlv Blk Mani (BBV-1F)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X04X02X04)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX08SS)
- WORLD WIDE FITTINGS Male Pipe to Male British Standard Pipe Parallel Straight Adapter (7032X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X10X10MH)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X04X14)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs