Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head - Metric Thread
Mfr # 7237XM18
Zoro # G503654608
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 M18X1.5
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Material Steel
- Fitting Thread Type 1 SAE
- Overall Length 0.945
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7237XM18
- Zoro # G503654608
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | M18X1.5 |
Overall Length | 0.945 |
Hex Size | 0.945 |
Hex Size (mm) | 24.003 |
Overall Length (mm) | 24.003 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.13 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector, 1/8 OD X 10-32 Unf (6512 02-32)
- DIXON 200-A-Al 2 in Alum Type A Male Coupler x Female NPT (200-A-AL)
- MILTON INDUSTRIES HI FLO V STYLE 1/4"4PC KIT (MIS-314VKIT)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (TSH-N-450)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX16)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X04X04)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X04X02)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X16SSPF)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X05X05)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X08)
- TOMPKINS Hydraulic Fitting-Steel04MJ-12MP (2404-04-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs