Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head - Metric Thread
Mfr # 7237XM16
Zoro # G803654575
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Hex Size 0.866
- Overall Length 0.866
- Fitting Thread Type 1 SAE
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7237XM16
- Zoro # G803654575
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.866 |
Overall Length | 0.866 |
Fitting Thread Size 1 | M16X1.5 |
Hex Size (mm) | 21.9964 |
Overall Length (mm) | 21.9964 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Fitting Thread Type 1 | SAE |
Material | Steel |
Weight | 0.1017 |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/2" MNPT Steel Tapered Male Threaded Plug (URP 066253)
- CHEF CRAFT Tooth Picks 2-Pk 200Pcs (20983)
- FESTO Round Cylinder DSNU-32-50-PPV-A (DSNU-32-50-PPV-A)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-7/8-12, 1-1/2, Strt (500025-24s)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X06X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X08X08X08LN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X10X10)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X32X32)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X20)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male O-Ring Boss X 1/2" Male Pipe, Straight (6401-10-08-O)
- World Wide Fittings Hydraulic Hoses & Fittings